This item is Discontinued.

Soft Scrub Soft Scrub Non-Scented Scent Multi-Surface Cleaner Gel 18.3 oz 65646

Soft Scrub Non-Scented Scent Multi-Surface Cleaner Gel 18.3 oz (Discontinued)

  • Mfr # 65646
  • Zoro # G405298092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65646
Zoro #
G405298092
UPC #
23400065646
Country of Origin
United States

Description

Soft Scrub Multi Surface cleaner and polish works on over 25 surfaces without rinsing required. Specially formulated to care your most delicate surfaces, this multi surface cleaner penetrates dirt and grim to clean and shine from the first wipe! This gel formula removes water spots, soap scum, and fingerprints from stainless steel sinks and appliances. Food and spills are wiped away on any glass or ceramic cooktop (but apply to a cool or cold surface, never a hot cooktop!). For granite and marble, this cleansing gel safely removes grease, grime and surface stains. Surfaces include: Acrylic, Black Plastic, Brick, Bright Brass Finish, Brushed Nickel Finish, Ceramic, Chrome, Copper, Cork, Glass, Glass Tile, Granite, Indoor Rubber, Laminate, Marble, Melamine, Metal Backsplash, Mirror, Natural Stone (Venatino), Oak, Outdoor Rubber, Painted Wallboard, Plexiglass, Polycarbonate, Porcelain, Prime Metal, PVC, Sandstone, Satin Aluminum Finish, Satin Nickel Finish, Stainless Steel, Travertine, Vinyl, and more! To use apply product directly onto surface or onto a damp sponge or cloth. Rub. Wipe clean with a sponge or paper towel. For stubborn stains allow product to penetrate for up to one minute.


  • • Specially formulated to care for your most delicate surfaces
  • • Penetrates dirt & grime
  • • Wipes away without rinsing
  • • Safe to use on over 25+ surfaces!
  • • Cleans & shines from the 1st wipe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.