Shop SOFT SCRUB
See all product information
Create Account
Toilet Bowl Cleaner, 1.76 fl oz, Box
- Mfr # 2645868
- Zoro # G616224743
product price:Â
$
8.49
/ea
Key Features
Surfaces for Use On
Toilets
Container Type
Box
Container Size
1.76 fl oz
Color
Dark Blue
Application
Bowl Cleaner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2645868
- Zoro #
- G616224743
- UPC #
- 23400062942
- Country of Origin
- United States
- Item
- Toilet Bowl Cleaner
- Surfaces for Use On
- Toilets
- Container Type
- Box
- Color
- Dark Blue
- Application
- Bowl Cleaner
Dimensions
- Container Size
- 1.76 fl oz
Description
Soft Scrub Duo-Cubes In-Tank Automatic Toilet Cleaner, Net Content: 1.76 oz, Dark Blue/Light Blue, Odor/Scent: Sapphire Watters, Compositions: Sodium Sulfate, Sodium Coco-Sulfate, C12-18 Cocamide MEA, Sodium C14-17 Secondary Alkyl Sulfonate, Sodium Citrate, Fragrance, CI 42090 Blue 1, Sodium Carbonate, Methyl Palmitate/Oleate, CI 77891 Titanium Dioxide, 9,10-Anthracenedione, 1,4-bis2,4,6-trimethylphenylamino, Solvent Green 3, pH Range: 9.8 to 10.3
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.