Shop All Home & Office Phones
Softalk
Phone Shoulder Rest, Black
Mfr # 801
Zoro # G4431038
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shoulder Rest
- Height 6.75"
- Color Black
- Width 2"
- Overall Length 2.5"
Product Information
- Brand Softalk
- MFR # 801
- Zoro # G4431038
- UPC # 026281018015
- Country of Origin United States
- Category Home & Office Phones
Dimensions
Height | 6.75" |
Width | 2" |
Overall Length | 2.5" |
Details
Description
Phone Shoulder Rest,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Privacy Filter for 32 in Monitors 169 PF320W9B Black, Glossy, Matte, Black (MMMPF320W9B)
- MIGHTY MAX BATTERY ML10-12 - 12V 10AH BATTERY REPL. YUEYANG, ENDURING CB10-12 - 2 Pack (ML10-12MP2322)
- DICKSON Plug-In Charger, 120/240VAC (R180)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for APC APCRBC123 - 2 Pack (ML9-12MP25112474839)
- SOFTALK Phone Shoulder Rest, Standard, Black (101)
- SOFTALK Coiled Phone Cord, 12 ft., Black (48102)
- SOFTALK Coiled Phone Cord, 25 ft., Black (42261)
- SOFTALK Phone Handset Cord, Coil, 25', Black (SOF42261)
- SOFTALK Coiled Phone Cord, 25 ft., Ivory (42265)
- HUBBELL GAI-TRONICS Weather Resistant Phone Enclosure Enclosure, Weatherproof NEMA 4X (255-003)
- CLEARSOUNDS Telephone, Corded, White (CSC600W)
- Softalk Home & Office Phones