26800 Hand Softsoap - 7.5 oz.
- Mfr # 288878
- Zoro # G004146312
product price:Â
$
28.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 288878
- Zoro #
- G004146312
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Hand Soap
Description
Features
- Hand Softsoap
- Aquarium series designs
- Capacity - 7.5 oz.
- Helps eliminate germs on hands
- Wash hands and rinse
- When using this product, avoid contact with eyes. In case of eye contact, flush with water
- Keep out of reach of children, except under adult supervision
- Dimension - 1.58 x 2.98 x 6.55 in.
- Item Weight - 0.66 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.