Aloe Vera Scent Liquid Hand Soap Refill 50 oz
- Mfr # 035000459925
- Zoro # G905294372
product price:
$
15.79
/ea
Sold in multiples of 3 for
$47.37
Key Features
Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 035000459925
- Zoro #
- G905294372
- UPC #
- 74182459925
- Country of Origin
- United States
Details
- Item
- Hand Soap
- Form
- Liquid
Description
Give your hands the soothing experience of aloe vera that keeps your hands feeling moisturized and clean. Softsoap liquid hand soap, Soothing Aloe Vera, washes away dirt and bacteria for good hand hygiene. The U.S. Center for Disease Control and Prevention.
- • Soothing aloe vera fragrance
- • Moisturizing liquid hand soap that helps retain your skin's natural moisture
- • Dermatologist tested, gentle formula
- •
- •
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.