Shop SOFTSOAP
See all product information
Create Account
Warm Vanilla Hand Soap - Warm Vanilla & Coconut Milk Scent - 11.25 fl oz - Pump Bottle Dispenser -
- Mfr # US07059A
- Zoro # G123363959
product price:Â
$
5.95
/ea
Sold in multiples of 2 for
$11.90
Key Features
Formula
Water, Sodium C12-13 Pareth Sulfate, Glycerin, Cocamidopropyl Betaine, Sodium Chloride, Castoryl Maleate, Cocamide MEA, Parfum/Fragrance, Laureth-4, Glycol Distearate, Propylene Glycol, Citric Acid, Sodium Salicylate, Sodium Benzoate, Polyquaternium-7, Tetrasodium EDTA
Removes
Bacteria, Dirt
Color
White
Form
Liquid
Container Size
11.25 fl oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- US07059A
- Zoro #
- G123363959
- UPC #
- 35000981967
- Country of Origin
- United States
Dimensions
- Container Size
- 11.25 fl oz
Details
- Formula
- Water, Sodium C12-13 Pareth Sulfate, Glycerin, Cocamidopropyl Betaine, Sodium Chloride, Castoryl Maleate, Cocamide MEA, Parfum/Fragrance, Laureth-4, Glycol Distearate, Propylene Glycol, Citric Acid, Sodium Salicylate, Sodium Benzoate, Polyquaternium-7, Tetrasodium EDTA
- Removes
- Bacteria, Dirt
- Color
- White
- Item
- Soap
- Form
- Liquid
- Features
- Paraben-free, Recyclable, Biodegradable, Phthalate-free, Refillable
- For Use On
- Skin, Hand
- Fragrance
- Warm Vanilla & Coconut Milk
Description
Warm Vanilla Hand Soap - Warm Vanilla & Coconut Milk Scent - 11.25 fl oz - Pump Bottle Dispenser - Bacteria Remover, Dirt Remover - Hand, Skin - Moisturizing - White - Refillable, Recyclable, Paraben-free, Phthalate-free, Biodegradable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.