This item is Discontinued.

Softsoap 50 oz Personal Soaps Bottle US05262A

50 oz Personal Soaps Bottle (Discontinued)

  • Mfr # US05262A
  • Zoro # G7728872
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
US05262A
Zoro #
G7728872
UPC #
74182459932
Country of Origin
United States

Dimensions

Size
50 oz

Details

Item
Hand Soap
Form
Liquid
Fragrance
Fresh
Color
Clear
Packaging Type
Bottle
For Use On
Bacteria
Application
Hand
Cleaner Container Type
Bottle
Soap/Lotion Type
Liquid

Description

Softsoap® Liquid Hand Soap Refills, Fresh, 50 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.