Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Softsoap 800mL Liquid Hand Soap 1924

800mL Liquid Hand Soap (Discontinued)

  • Mfr # 1924
  • Zoro # G7472507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1924
Zoro #
G7472507
UPC #
035110019246
Country of Origin
United States

Dimensions

Size
800ml

Details

Formula
Moisturizing w/Aloe
Fragrance
Unscented
Hygiene Form
Liquid
Hygiene Properties
Moisturizing
Requires Dispenser
Yes
Hygiene Series
Soft Soap
Color
Clear
Item
Hand Soap

Description

Hand Soap, Color Clear, Fragrance Unscented, Hygiene Properties Moisturizing, Formula Moisturizing w/Aloe, Requires Dispenser Yes, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.