Shop SOFTSOAP
See all product information
Create Account
Antibacterial Liquid Hand Soap - Sparkling Pear Scent - 11.25 fl oz - Pump Bottle Dispenser -
- Mfr # US07326A
- Zoro # G023363998
product price:Â
$
5.95
/ea
Sold in multiples of 2 for
$11.90
Key Features
Features
Biodegradable, pH Balanced, Recyclable, Refillable, Paraben-free, Phthalate-free, Antibacterial
Fragrance
Sparkling Pear
Formula
Benzalkonium Chloride 0.13 %, Water, Cetrimonium Chloride, Glycerin, Lauramidopropylamine Oxide, Sodium Chloride, Cocamide MEA, Fragrance, PEG-120 Methyl Glucose Dioleate, Citric Acid, Tetrasodium EDTA, Methylchloroisothiazolinone, Methylisothiazolinone
Color
Green
For Use On
Skin, Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- US07326A
- Zoro #
- G023363998
- UPC #
- 35000985408
- Country of Origin
- United States
- Features
- Biodegradable, pH Balanced, Recyclable, Refillable, Paraben-free, Phthalate-free, Antibacterial
- Fragrance
- Sparkling Pear
- Formula
- Benzalkonium Chloride 0.13 %, Water, Cetrimonium Chloride, Glycerin, Lauramidopropylamine Oxide, Sodium Chloride, Cocamide MEA, Fragrance, PEG-120 Methyl Glucose Dioleate, Citric Acid, Tetrasodium EDTA, Methylchloroisothiazolinone, Methylisothiazolinone
- Color
- Green
- For Use On
- Skin, Hand
- Form
- Liquid
- Removes
- Bacteria
- Item
- Soap
Dimensions
- Container Size
- 11.25 fl oz
Description
Antibacterial Liquid Hand Soap - Sparkling Pear Scent - 11.25 fl oz - Pump Bottle Dispenser - Bacteria Remover - Hand, Skin - Moisturizing - Antibacterial - Green - Refillable, Recyclable, Paraben-free, Phthalate-free, Biodegradable, pH Balanced
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.