Shop SOFTSOAP
See all product information
Create Account
Aquarium Hand Soap - Fresh Scent Scent - 7.50 fl oz - Soil Remover, Bacteria Remover, Dirt
- Mfr # US04966A
- Zoro # G223364023
product price:Â
$
2.59
/ea
Sold in multiples of 3 for
$7.77
Key Features
For Use On
Skin, Hand
Removes
Germs, Bacteria, Dirt, Soil
Form
Liquid
Formula
Water, Sodium C12-13 Pareth Sulfate, Cocamidopropyl Betaine, Sodium Chloride, Propylene Glycol, Parfum/Fragrance, Cocamide MEA, Sodium Salicylate, Sodium Benzoate, Citric Acid, Tetrasodium EDTA, BHT, Polyquaternium-7, PEG-18 Glyceryl Oleate/Cocoate, PEG-7 Glyceryl Cocoate, Poloxamer 124
Features
Paraben-free, Recyclable, Phthalate-free, pH Balanced, Rich Lather, Biodegradable, Antibacterial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- US04966A
- Zoro #
- G223364023
- UPC #
- 74182268008
- Country of Origin
- United States
- For Use On
- Skin, Hand
- Item
- Soap
- Removes
- Germs, Bacteria, Dirt, Soil
- Form
- Liquid
- Formula
- Water, Sodium C12-13 Pareth Sulfate, Cocamidopropyl Betaine, Sodium Chloride, Propylene Glycol, Parfum/Fragrance, Cocamide MEA, Sodium Salicylate, Sodium Benzoate, Citric Acid, Tetrasodium EDTA, BHT, Polyquaternium-7, PEG-18 Glyceryl Oleate/Cocoate, PEG-7 Glyceryl Cocoate, Poloxamer 124
- Features
- Paraben-free, Recyclable, Phthalate-free, pH Balanced, Rich Lather, Biodegradable, Antibacterial
- Fragrance
- Fresh Scent
- Color
- Clear
Dimensions
- Container Size
- 7.5 fl oz
Description
Aquarium Hand Soap - Fresh Scent Scent - 7.50 fl oz - Soil Remover, Bacteria Remover, Dirt Remover, Kill Germs - Hand, Skin - Moisturizing - Antibacterial - Clear - Rich Lather, Recyclable, Paraben-free, Phthalate-free, pH Balanced, Biodegradable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.