Shop SOFTSOAP
See all product information
Create Account
Liquid Hand Soap Pumps, Coconut and Hibiscus Scent, 11.25 oz, 6PK
Mfr # US07157A
Zoro # G423332365
product price:Â $26.49
/pk 6, $4.42/eaKey Features
Form
Liquid
Container Type
Bottle
Color
Pink
Size
11.25 oz
Application
Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- US07157A
- Zoro #
- G423332365
- UPC #
- 35000982407
- Country of Origin
- United States
Dimensions
- Size
- 11.25 oz
- Container Size
- 11.25 oz
Details
- Form
- Liquid
- Item
- Hand Soap Pumps
- Container Type
- Bottle
- Fragrance
- Coconut & Hibiscus
- Color
- Pink
- Application
- Hand
- Soap/Lotion Type
- Liquid
Description
Awaken your senses while cleansing your hands with Softsoap Liquid Hand Soap. Moisturizing ingredients to soften and smooth. This makes the formula a great addition to any bathroom and even works as a kitchen hand soap. Bring a moment of joy to your day.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.