Shop SOFTSOAP
See all product information
Create Account
Liquid Hand Soap Pumps, Vanilla and Coconut, 11.25 oz, 6PK
Mfr # US07059A
Zoro # G723333284
product price:Â $30.35
/pk 6, $5.06/eaKey Features
Application
Hand
Size
11.25 oz
Container Type
Pump Bottle
Color
Off White
Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- US07059A
- Zoro #
- G723333284
- UPC #
- 35000981967
- Country of Origin
- United States
Dimensions
- Size
- 11.25 oz
- Container Size
- 11.25 oz
Details
- Application
- Hand
- Fragrance
- Vanilla & Coconut
- Item
- Hand Soap Pumps
- Container Type
- Pump Bottle
- Color
- Off White
- Form
- Liquid
- Soap/Lotion Type
- Liquid
Description
From the #1 liquid hand soap brand comes scented decor hand soap. This Softsoap liquid hand soap is one you'll want to keep on your sink to infuse every small moment with joy. This liquid hand soap effectively washes away bacteria for clean and fresh hands. Confidently wash your hands with Softsoap while enjoying the fragrant scent and fun label. For everyone, every mood, and every sink, Softsoap hand soap is designed to make you feel joyfully clean. Use this liquid hand soap in the bathroom or the kitchen to uplift every small moment while keeping your hands clean. Plus, it's paraben free, formulated without phthalates, and retains skin's natural moisture, so you can feel good about washing your hands. The little moments throughout your day should be fun! With delightful bubbles and fragrant scent, every trip to the sink leaves you feeling uplifted. Experience those small moments of joy, get brilliantly clean with this liquid hand soap-now, you're ready to take on the world!
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.