Shop SOFTSOAP
See all product information
Moisturizing Hand Soap, Milk and Honey Scent, 7.5 oz
Mfr # US04965A
Zoro # G923332810
product price:Â $3.95
/ea
Sold in multiples of 3 for $11.85
Key Features
Size
7.5 oz
Color
Golden Yellow
Application
Hand
Form
Liquid
Container Type
Bottle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- US04965A
- Zoro #
- G923332810
- UPC #
- 74182290948
- Country of Origin
- United States
Dimensions
- Size
- 7.5 oz
- Container Size
- 7.5 oz
Details
- Color
- Golden Yellow
- Application
- Hand
- Form
- Liquid
- Container Type
- Bottle
- Fragrance
- Milk & Honey
- Item
- Hand Soap
- Soap/Lotion Type
- Liquid
Description
Give your hands the soothing experience of Softsoap Liquid Hand Soap to keep your hands feeling moisturized. Wash away dirt and bacteria with Softsoap liquid hand soap (health care agencies recommend washing hands in warm water for at least 20 seconds to wash away dirt and bacteria). Bring a moment of joy to your day.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.