Shop SOG
See all product information
Create Account
Fixed Blade Knife, 7 1/4" L, Black
- Mfr # SOG-GB1001-CP
- Zoro # G724448666
product price:Â
$
35.25
/ea
Sold in multiples of 6 for
$211.50
Key Features
Blade Material
Stainless Steel
Blade Length
2 1/2 in
Includes Sheath
Yes
Overall Length
7 1/4 in
Blade Shape
Sheepsfoot
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SOG-GB1001-CP
- Zoro #
- G724448666
- UPC #
- 729857004336
- Country of Origin
- China
Dimensions
- Blade Length
- 2 1/2 in
- Overall Length
- 7 1/4 in
- Wire Rope Length
- 7 1/4 in
- Length
- 7 1/4 in
Details
- Blade Material
- Stainless Steel
- Includes Sheath
- Yes
- Blade Shape
- Sheepsfoot
- Handle Material
- Glass-Filled Nylon
- Blade Finish
- Satin Polished
- Sheath Material
- Nylon
- Grip Material
- Glass-Filled Nylon
- Handle Color
- Black
- Blade Edge Type
- Straight
- Item
- Fixed Blade Knife
Description
Fixed Blade Knife, Blade Edge Type Straight, Blade Finish Satin Polished, Blade Length 2 1/2 in, Blade Material Stainless Steel, Blade Shape Sheepsfoot, Grip Material Glass-Filled Nylon, Handle Color Black, Handle Material Glass-Filled Nylon, Includes Sheath Yes, Non-Sparking No, Overall Length 7 1/4 in, Sheath Material Nylon
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
NJ
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.