3/4 in. Dr. 1-5/16 in. 6pt Impact Socket, Cr-Mo, Rounded Corners, Etched
- Mfr # M740-42
- Zoro # G623310927
product price:Â
$
25.99
/ea
Key Features
Drive Size
3/4 in
Size
1-5/16 in
SAE or Metric
SAE
Number of Points
6 point
Impact Rated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M740-42
- Zoro #
- G623310927
- UPC #
- 39564511424
- Country of Origin
- Taiwan, Province of China
- Item
- Impact Socket 1-5/16
- SAE or Metric
- SAE
- Number of Points
- 6 point
- Impact Rated
- Yes
- Material
- Chrome Molybdenum Steel
- Drive End Type
- Hex
- Grade
- Professional
- Driver Type
- Hex
- Color
- Black
Dimensions
- Drive Size
- 3/4 in
- Size
- 1-5/16 in
- Socket Depth
- Standard
Description
The Performance Tool M740-42 3/4-Inch drive 6-Point Impact Socket is the ultimate solution for your heavy-duty fastening needs. Constructed from drop forged chrome molybdenum steel, this socket boasts superior strength and durability that will stand up to the toughest jobs. The rounded corners provide a tighter grip on fasteners, reducing the risk of slipping and stripping. With large size laser etching, identifying the socket size is quick and easy, even in low light conditions. The socket is plated and black oxide coated, providing rust resistance and ensuring it lasts for years. Thanks to its optimum wall thickness, this socket provides both strength and access on fasteners with restrictions, making it a versatile and essential addition to your toolkit. Upgrade your garage or workshop with the Performance Tool M740-42 3/4-Inch drive 6-Point Impact Socket today!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.