Shop SOG
See all product information
Create Account
Folding Knife
- Mfr # SOG-SJ42-CP
- Zoro # G224485598
product price:Â
$
58.59
/ea
Key Features
Grip Type
Contoured
Blade Finish
Stonewashed
Lock Type
Lockback
Blade Type
Straight
Blade Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SOG-SJ42-CP
- Zoro #
- G224485598
- UPC #
- 888151082645
- Country of Origin
- China
- Item
- Folding Knife
- Grip Type
- Contoured
- Blade Finish
- Stonewashed
- Lock Type
- Lockback
- Blade Type
- Straight
- Blade Material
- Steel
- Includes Pocket Clip
- Yes
- One-Handed Operation
- Yes
- Handle Finish
- Stonewashed
- Handle Material
- 420 Stainless Steel
- Handle Color
- Black
- Features
- The Original Slim-Jim Redefined Portability and Daily Carry for Assisted-Opening Knives. The Slim-Jim 2.0 Features a More Modern Design and Faster and More Reliable One-Handed Assisted Opening
- Weight
- 2.4 oz
- Blade Edge Type
- Straight
Dimensions
- Overall Length
- 7 1/2 in
- Blade Length
- 3 1/4 in
- Closed Length
- 4 1/4 in
- Fits Chest Size
- The Original Slim-Jim Redefined Portability and Daily Carry for Assisted-Opening Knives. The Slim-Jim 2.0 Features a More Modern Design and Faster and More Reliable One-Handed Assisted Opening
- Length
- 7 1/2 in
Description
Folding Knife, Blade Edge Type Straight, Blade Finish Stonewashed, Blade Length 3 1/4 in, Blade Material Steel, Blade Type Straight, Closed Length 4 1/4 in, Features The Original Slim-Jim Redefined Portability and Daily Carry for Assisted-Opening Knives. The Slim-Jim 2.0 Features a More Modern Design and Faster and More Reliable One-Handed Assisted Opening, Handle Color Black, Handle Finish Stonewashed, Handle Material 420 Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
MA, MN, NJ, NY, OH, WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.