Shop SOG
See all product information
Create Account
Folding Knife
- Mfr # SOG-SJ41-CP
- Zoro # G124486480
product price:Â
$
58.59
/ea
Key Features
Features
The Original Slim-Jim Redefined Portability and Daily Carry for Assisted-Opening Knives. The Slim-Jim 2.0 Features a More Modern Design and Faster and More Reliable One-Handed Assisted Opening
Handle Color
Satin
Blade Length
3 1/4 in
Grip Type
Contoured
One-Handed Operation
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SOG-SJ41-CP
- Zoro #
- G124486480
- UPC #
- 888151082638
- Country of Origin
- China
- Item
- Folding Knife
- Features
- The Original Slim-Jim Redefined Portability and Daily Carry for Assisted-Opening Knives. The Slim-Jim 2.0 Features a More Modern Design and Faster and More Reliable One-Handed Assisted Opening
- Handle Color
- Satin
- Grip Type
- Contoured
- One-Handed Operation
- Yes
- Handle Finish
- Bead Blasted
- Weight
- 2.4 oz
- Blade Finish
- Satin
- Lock Type
- Lockback
- Blade Edge Type
- Straight
- Blade Material
- Steel
- Handle Material
- 420 Stainless Steel
- Includes Pocket Clip
- Yes
Dimensions
- Blade Length
- 3 1/4 in
- Overall Length
- 7 1/2 in
- Closed Length
- 4 1/4 in
- Fits Chest Size
- The Original Slim-Jim Redefined Portability and Daily Carry for Assisted-Opening Knives. The Slim-Jim 2.0 Features a More Modern Design and Faster and More Reliable One-Handed Assisted Opening
- Length
- 7 1/2 in
Description
Folding Knife, Blade Edge Type Straight, Blade Finish Satin, Blade Length 3 1/4 in, Blade Material Steel, Closed Length 4 1/4 in, Features The Original Slim-Jim Redefined Portability and Daily Carry for Assisted-Opening Knives. The Slim-Jim 2.0 Features a More Modern Design and Faster and More Reliable One-Handed Assisted Opening, Handle Color Satin, Handle Finish Bead Blasted, Handle Material 420 Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
MA, MN, NJ, NY, OH, WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.