Shop SOHO LOUNGE
See all product information
Create Account
Bryant Park 12 Piece Reactive Stoneware Dinnerware Set in Sage Green
- Mfr # 750123473M
- Zoro # G522980405
product price:Â
$
62.15
/ea
Key Features
Overall Height
11 in
Overall Width
11 in
Overall Length
12.75 in
Material
Stoneware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750123473M
- Zoro #
- G522980405
- UPC #
- 085081704993
- Country of Origin
- China
Dimensions
- Overall Height
- 11 in
- Overall Width
- 11 in
- Overall Length
- 12.75 in
Details
- Item
- Dinnerware Set
- Color
- Sage
- Material
- Stoneware
Description
Add contemporary elegance to your table with the Soho Lounge Bryant Park 12 Piece Reactive Stoneware Dinnerware Set in Sage Green. Perfect for everyday dining or special occasions, this modern dinnerware set includes 12 essential pieces, offering service for four with a clean, stylish look. Crafted from high-quality stoneware, each piece features a unique reactive matte finish that delivers rich color depth and a handcrafted feel. The soft sage green hue adds a calming, nature-inspired touch to your kitchen or dining room decor. Designed with a sleek round shape and straight sides, this set combines modern aesthetics with practical design. It's fully microwave safe and dishwasher safe, making it as convenient as it is beautiful-ideal for busy households and effortless entertaining. Whether you're hosting guests or enjoying a quiet meal at home, the Soho Lounge Bryant Park dinnerware set brings refined style and functionality to your table. Product Features: Complete 12 piece dinnerware set Service for 4: Includes 4 dinner plates, 4 salad plates, 4 bowls Made from durable stoneware for everyday use Elegant sage green color with reactive matte glaze Microwave and dishwasher safe for easy care Stylish modern round design with clean, straight edges
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.