Bryant Park 2 Piece 6 Inch Stoneware Cereal Bowl Set in Gray
- Mfr # 750123485M
- Zoro # G722980540
product price:Â
$
19.59
/ea
Key Features
Overall Height
2.60 in
Overall Width
6 in
Overall Length
6 in
Material
Stoneware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750123485M
- Zoro #
- G722980540
- UPC #
- 085081704955
- Country of Origin
- China
- Item
- Cereal Bowl Set
- Color
- Gray
- Material
- Stoneware
Dimensions
- Overall Height
- 2.60 in
- Overall Width
- 6 in
- Overall Length
- 6 in
Description
Elevate your everyday dining with the Soho Lounge Bryant Park 2 Piece 6 Inch Stoneware Cereal Bowl Set. This set features two round bowls crafted from durable stoneware, ensuring long-lasting use and a substantial feel in hand. The sophisticated matte gray finish adds a touch of modern elegance to your table, seamlessly blending with a variety of kitchen decors. Each bowl's 6-inch diameter offers ample space for your favorite cereals, soups, or snacks, making them as versatile as they are stylish. Designed for convenience, these bowls are both microwave and dishwasher safe, allowing for easy reheating and effortless cleanup after every meal. The round shape and smooth matte surface enhance the contemporary look while providing comfortable handling. Whether you're starting your morning with breakfast or serving up a cozy evening treat, the Soho Lounge Bryant Park bowl set combines practicality with refined design, making it a perfect addition to any home kitchen.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.