Shop SOHO LOUNGE
See all product information
Create Account
Bryant Park 2 Piece 8 Inch Stoneware Dinner Bowl Set in Beige
- Mfr # 750123476M
- Zoro # G422980482
product price:Â
$
19.59
/ea
Key Features
Overall Height
2 in
Overall Width
8 in
Overall Length
8 in
Material
Stoneware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750123476M
- Zoro #
- G422980482
- UPC #
- 085081705037
- Country of Origin
- China
- Item
- Dinner Bowl Set
- Color
- Beige
- Material
- Stoneware
Dimensions
- Overall Height
- 2 in
- Overall Width
- 8 in
- Overall Length
- 8 in
Description
The Soho Lounge Bryant Park 2 Piece 8 Inch Stoneware Dinner Bowl Set combines durability and modern design, crafted from high-quality stoneware with a sleek matte finish. These round bowls feature a sophisticated beige color that complements any table setting, adding a subtle yet stylish touch to your dining experience. Designed for everyday use, they are both microwave and dishwasher safe, making reheating and cleanup effortless and convenient. Perfectly sized at 8 inches, these bowls are versatile for serving soups, salads, pasta, or your favorite meals. The sturdy stoneware construction ensures long-lasting strength and resistance to chipping, while the matte finish adds a contemporary, tactile feel. Whether for casual family dinners or elegant entertaining, this set offers both functionality and aesthetic appeal to elevate your kitchenware collection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.