Lagos 16 Piece Terracotta Double Bowl Dinnerware Set in Solid Matte White
- Mfr # 750120317M
- Zoro # G322980599
product price:Â
$
80.99
/ea
Key Features
Overall Height
12.50 in
Overall Width
14.25 in
Overall Length
15 in
Material
Terracotta
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750120317M
- Zoro #
- G322980599
- UPC #
- 085081037824
- Country of Origin
- China
- Item
- Dinnerware Set
- Color
- White
- Material
- Terracotta
Dimensions
- Overall Height
- 12.50 in
- Overall Width
- 14.25 in
- Overall Length
- 15 in
Description
The Soho Lounge Lagos 16 Piece dinnerware set is made with quality terracotta that is simple and modern in design. This set has a natural feel and look to it with its matte finish and raw unpainted rim. Durable terracotta material is dishwasher and microwave safe and has a sturdy long lasting build. This set is made with neutral colors that will easily blend with your existing dishware to fit in seamlessly with pieces that you already have!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.