508-2PK5 0.5 in. Hanger Mount Copper Tube

  • Mfr # 4125266

  • Zoro # G504076645


product price:  $81.15
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4125266
Zoro #
G504076645
UPC #
739236203519
Country of Origin
China

Description

Sioux Chief 508 series copper plated bell hangers shall be used where necessary to support copper CTS in piping systems. Hanger shall be fastened directly to studs, joists or walls and secured with 2-1/2 Inch mounting screw (provided). Bell hanger shall minimally provide a 3/4 Inch stand off distance from mounting surface.

Features
  • 0.5 in. Hanger Mount Copper Tube
Specifications
  • Dimension: 4.3" H x 4" W x 12.3" L
  • Weight: 2.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.