Zoro Homepage

2631 cu. ft. Steel Charcoal

  • Mfr # GRC1225

  • Zoro # G604860618


product price: $5,292.99
/ea
Item requires special delivery charges. A $1,895.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Charcoal
Capacity
2631 cu. ft.
Outside Length
25 ft.
Depth
303.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRC1225
Zoro #
G604860618
UPC #
26862112750
Country of Origin
United States

Dimensions

Outside Length
25 ft.
Depth
303.56
Overall Height
10 ft.
Overall Width
12 ft.

Details

Material
Steel
Color
Charcoal
Capacity
2631 cu. ft.
For Use With
Garages
Includes
Walls, roof, doors, frame work, hardware, instructions

Description

The Arrow Select line of strong, sturdy steel storage sheds is a pleasant addition to your backyard. Made with galvanized steel that is treated to provide long-term protection against corrosion and rust, Arrow Select sheds are engineered to protect your stored items from the elements. Inside, the 71 in. walls provide extra headroom, vertical storage space, and added entryway clearance. That makes it great for storing ladders, rakes, pole saws, and anything you want to pile high. The Arrow Select line also has a pitched roof to prevent pooling of rainwater and debris, built-in air vents for better circulation, and locking door handles for security. It also has a smooth, strong Sherwin-Williams Paint Finish that protects it from the elements and gives the steel extra protection from rust and corrosion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.