Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dunwich 8 ft. x 8 ft. Gazebo

  • Mfr # 308-9168099

  • Zoro # G604860564


product price: $538.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Material
Steel
Overall Width
7 ft.
Includes
1 structure kit, 3 fabric panels, hardware kit, instruction manual
Overall Depth
87.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308-9168099
Zoro #
G604860564
UPC #
772830168099
Country of Origin
China

Dimensions

Overall Width
7 ft.
Overall Depth
87.4
Overall Height
7 ft.
Overall Length
7 ft.

Details

Color
Black
Material
Steel
Includes
1 structure kit, 3 fabric panels, hardware kit, instruction manual

Description

The all-steel Arrow Carport, all-weather shade and shelter solution that's versatile and practical. Use the Carport to shade your vehicle, truck, ATV, outdoor equipment, rest areas or picnic areas. Great for storing boats, picnic and outdoor furniture and summer toys in the off-season. Each Arrow Carport is wind and snow load rated, designed to take on tough weather conditions and stand up to accumulated snowfall. Its galvanized steel roof is made to protect against corrosion, rust, and the elements and features an attractive roof with a Charcoal finish. The Carport is assembled on a tough all-steel, 2 in. tube frame, made to reinforce stability and strength in the structure, and has a powder-coated finish that resists corrosion and rust. Easy to install, the Carport comes with slip-fit connections with pilot holes and self-drilling screws making this unit easy to build straight out of the box.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.