Zoro Homepage

Sanibel 10 ft. x 10 ft. Gazebo

  • Mfr # 500-9168174

  • Zoro # G404860610


product price: $1,299.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Color
Wood
Material
Aluminum
Overall Height
9 ft.
Overall Depth
117.32
Overall Width
10 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-9168174
Zoro #
G404860610
UPC #
772830168174
Country of Origin
China

Dimensions

Overall Height
9 ft.
Overall Depth
117.32
Overall Width
10 ft.
Overall Length
10 ft.

Details

Color
Wood
Material
Aluminum
Includes
1 Structure, 1 roof kit, 1 mosquito netting, instruction manual

Description

Start seedlings early or extend your growing season late with the Grow IT Garden Greenhouse. This easy-to-assemble, compact greenhouse is constructed with a high-grade tubular steel frame. The clear PVC cover allows the maximum amount of light to reach the plants, even in cooler months. The cover protects young seedlings in the early Spring and Late Fall weather.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.