This item is Discontinued.

Sola 30 VA-7.5 kVA, 120, 240V AC, 120, 208, 240, 480 VAC 23-22-112-2

30 VA-7.5 kVA, 120, 240V AC, 120, 208, 240, 480 VAC (Discontinued)

  • Mfr # 23-22-112-2
  • Zoro # G604397848
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23-22-112-2
Zoro #
G604397848
UPC #
-
Country of Origin
Unknown

Dimensions

Height
10.25
Width
8

Details

Input Voltage - Transformer
120, 208, 240, 480 VAC
Output Voltage - Transformer
120, 240V AC
VA Rating - Transformer
30 VA-7.5 kVA
Phase - Electrical
1
Hz - Electrical
60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.