Level; Box Beam; Digital; Bluetooth
- Mfr # LSB10D
- Zoro # G123782279
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Total Number of Vials
0
Level Indicators
Visual
Measuring Range - Maximum
90 Degrees
Measuring Range - Minimum
0 Degrees
Measurement Functions
Level
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LSB10D
- Zoro #
- G123782279
- UPC #
- 885829001991
- Country of Origin
- Austria
- Item
- Digital Level
- Total Number of Vials
- 0
- Level Indicators
- Visual
- Measuring Range - Maximum
- 90 Degrees
- Measuring Range - Minimum
- 0 Degrees
- Measurement Functions
- Level
- Features
- Adjustable Inclination Display, Bluetooth, HOLD Function
- Color
- Red
- Includes Batteries
- Batteries Included
- Includes
- (3) AAA 1.5 V Batteries, Case
- Number of Level Vials
- 2
- Display Type
- Digital
- Accuracy - Standard
- 0.0003 in/in
- Measuring Units
- Degrees, Feet, Inches, Meters, Millimeters, Percent
- Frame Material
- Aluminum
- Accuracy - Inverted
- 0.0005 in/in
- Product Type
- Electronic Incline Spirit Level
- Number of Magnets
- 0
- Magnetic
- Nonmagnetic
- Accuracy - Other Angles
- +/-0.05 Degrees , 0.1 Degrees
- Wire Color
- Red
Dimensions
- Overall Width
- 2 5/16 in
- Overall Height
- 1 1/16 in
- Battery Size
- AAA
- Overall Length
- 10 in
- Wire Rope Length
- 10 in
- Length
- 10 in
- Fits Chest Size
- Adjustable Inclination Display, Bluetooth, HOLD Function
Description
Digital Level, Measuring Range - Maximum 90 Degrees , Measuring Range - Minimum 0 Degrees , Magnet Type Not Applicable, Number of Magnets 0, Accuracy - Other Angles +/-0.05 Degrees , 0.1 Degrees , Overall Length 10 in, Battery Size AAA, Includes Batteries Batteries Included, Frame Material Aluminum, Preset Angles Not Applicable, Display Type Digital, Total Number of Vials 0, Accuracy - Inverted 0.0005 in/in, Accuracy - Standard 0.0003 in/in, Color Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.