Shop SOLA

Level; Box Beam; Magnetic; Digital; Blue

  • Mfr # LSB48DLM
  • Zoro # G523781940

product price: 
$
344.99
/ea
Free Shipping & Returns

Key Features

Level Indicators
Visual
Overall Height
1 1/16 in
Includes
(3) AAA 1.5 V Batteries, Case
Number of Level Vials
2
Measuring Range - Minimum
0 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSB48DLM
Zoro #
G523781940
UPC #
885829001885
Country of Origin
Austria

Dimensions

Overall Height
1 1/16 in
Overall Width
2 5/16 in
Overall Length
48 in
Battery Size
AAA
Wire Rope Length
48 in
Length
48 in
Fits Chest Size
Adjustable Inclination Display, Bluetooth, HOLD Function

Details

Item
Digital Level
Level Indicators
Visual
Includes
(3) AAA 1.5 V Batteries, Case
Number of Level Vials
2
Measuring Range - Minimum
0 Degrees
Product Type
Electronic Incline Spirit Level
Includes Batteries
Batteries Included
Magnetic
Magnetic
Measurement Functions
Level
Magnet Type
Neodymium
Display Type
Digital
Total Number of Vials
2
Accuracy - Inverted
0.0005 in/in
Features
Adjustable Inclination Display, Bluetooth, HOLD Function
Number of Magnets
3
Accuracy - Standard
0.0003 in/in
Measuring Range - Maximum
90 Degrees
Measuring Units
Degrees, Feet, Inches, Meters, Millimeters, Percent
Color
Red
Frame Material
Aluminum
Accuracy - Other Angles
+/-0.05 Degrees , 0.1 Degrees
Wire Color
Red

Description

Digital Level, Measuring Range - Maximum 90 Degrees , Measuring Range - Minimum 0 Degrees , Magnet Type Neodymium, Number of Magnets 3, Accuracy - Other Angles +/-0.05 Degrees , 0.1 Degrees , Overall Length 48 in, Battery Size AAA, Includes Batteries Batteries Included, Frame Material Aluminum, Preset Angles Not Applicable, Display Type Digital, Total Number of Vials 2, Accuracy - Inverted 0.0005 in/in, Accuracy - Standard 0.0003 in/in, Color Red

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.