Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Power Supply, 85/264V AC, 24/28V DC, 15 W, 0.6 A, DIN Rail

  • Mfr # SDP0624100T

  • Zoro # G1994142


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
85/264V AC
Output Voltage - Nominal
24/28V DC
Output Power - Rated
15 W
Current - Output
0.6 A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDP0624100T
Zoro #
G1994142
UPC #
783472151608
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
0.9 in
Overall Width
2.95 in
Overall Depth
3.8 in
Width
0.9 in
Height
2.95 in
Depth
3.8 in
Wire Size - Maximum
12 AWG
Wire Size - Minimum
20 AWG

Details

Item
DC Power Supply
Input Voltage
85/264V AC
Output Voltage - Nominal
24/28V DC
Output Power - Rated
15 W
Current - Output
0.6 A
Mounting
DIN Rail
Housing Material
Plastic
Phase
Single
Power Supply Style
Switching
Status Indicator
Green LED
Case Material
Plastic Case
Features
Adjustable Output, Low Output Noise, No Tools Required For Mounting, Overvoltagea And Short Circuit Protection, Powerboost(TM) Industrial Overload Design, Screw Terminal Connections, Ultra Slim 15W Footprint
Operating Temp. Range
-10 to 60°C
Hz
47 to 63 Hz
Standards
CE, cRUus, CSA
Output Noise
Less Than 50mV
Series
SDP
Output Voltage
24/28V DC
Phase - Electrical
Single
Style
Switching
Power Rating
15W
Hold Up Time
Greater Than 25 msec
Output Amps
0.6A
IP Rating
IP20
Output Power
25-100 W
UL Recognized Component, Haz. Loc.
Class I, Division 2, Groups A, B, C, D
Overload Capacity
SDP-T: > 30 Vdc, but < 33 Vdc, auto recovery. SDP-LT: > 26 Vdc, but < 27.2 Vdc, auto recovery. SDP-RT: > 30 Vdc, but < 33 Vdc, auto recovery
Wire Connection Type
Screw Terminals
Mean Time Between Failures (MTBF)
500,000 hr
Manufacturer Warranty
3 yr Limited
Operating Temperature - Minimum
14 Degrees F
Special Features
Adjustable Output Voltage, Short Circuit Protection, Overvoltage Protection, Power Boost Function
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
1

Description

DC Power Supply, Input Voltage 85 to 264V AC, Output Voltage 24 to 28V DC, Power Rating 15W, Output Amps 0.6, Mounting DIN Rail, Switching, Case Material Plastic Case, Height 2.95 in, Width 0.9 in, Depth 3.8 in, Series SDP, Hz 47 to 63 Hz, Phase - Electrical Single, IP Rating IP20, Output Noise Less Than 50mV, Hold Up Time Greater Than 25 msec, Status Indicator Green LED, NEMA Rating 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.