Zoro Homepage

DC Power Supply, 85/264V AC, 48/56V DC, 50 W, 1 A, DIN Rail

  • Mfr # SDP148100T

  • Zoro # G2019875


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
85/264V AC
Output Voltage - Nominal
48/56V DC
Output Power - Rated
50 W
Current - Output
1 A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDP148100T
Zoro #
G2019875
UPC #
783472151554
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1.77 in
Overall Width
2.95 in
Overall Depth
3.58 in
Width
1.77 in
Height
2.95 in
Depth
3.58 in
Wire Size - Maximum
12 AWG
Wire Size - Minimum
20 AWG

Description

DC Power Supply, Input Voltage 85 to 264V AC, Output Voltage 48 to 56V DC, Power Rating 100W, Output Amps 1, Mounting DIN Rail, Switching, Case Material Plastic Case, Height 2.95 in, Width 1.77 in, Depth 3.58 in, Series SDP, Hz 47 to 63 Hz, Phase - Electrical Single, IP Rating IP20, Output Noise Less Than 50mV, Hold Up Time Greater Than 25 msec, Status Indicator Green LED, NEMA Rating 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.