Shop All Power Supplies
Solahd
DC Power Supply, 85/264V AC, 5V DC, 30W, 6A, DIN Rail/Chassis
Mfr # SCP30S5DN
Zoro # G4013152
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85/264V AC
- Output Voltage 5V DC
- Power Rating 30W
- Output Amps 6A
- Mounting DIN Rail/Chassis
Product Information
- Brand Solahd
- MFR # SCP30S5DN
- Zoro # G4013152
- UPC # 783472152629
- Country of Origin Germany
- Category Power Supplies
Dimensions
Height | 4.71 in |
Width | 2.55 in |
Depth | 1.29 in |
Details
Description
DC Power Supply, Input Voltage 85 to 264 V AC, Output Voltage 5V DC, Power Rating 30W, Output Amps 6, Mounting DIN Rail/Chassis, Switching, Case Material Metal Case, Height 4.71 in, Width 2.55 in, Depth 1.29 in, Series SCP, Hz 50 to 60 Hz, Phase - Electrical Single, Peak Amps 7.8, IP Rating 20, Output Noise Less Than or Equal to 1 Percent, Hold Up Time Greater Than 50 msec, Status Indicator Green LED, NEMA Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE Strap, Heavy Duty, Black, PK10, 1x24" (N-24-010-BK)
- HUBBELL 15/10A Flanged Locking Receptacle 2P 3W 125/250VAC (HBL7557G)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 3 Pole, 240/415/440V AC, D Curve (M9F23332)
- HUBBELL 30A Twist-Lock Receptacle 2P 3W 250VAC L6-30R GY (HBL2620SR2)
- SOLAHD DC Power Supply, 115/230V AC, 12V DC, 108W, 9A, DIN Rail (SDN912100P)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 120W, 5A, DIN Rail (SDN524100C)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 480W, 20A, DIN Rail (SDN2024100C)
- SOLAHD DC Power Supply, 85/264V AC, 12/15V DC, 100W, 3.4 to 4.2A, DIN Rail (SDP315100T)
- SOLAHD DC Power Supply, 85/264V AC, 24/28V DC, 15W, 0.6A, DIN Rail (SDP0624100T)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 240W, 10A, DIN Rail (SDN1024100C)
- ZURN DC Power Supply, 7.6VDC, 2A (P6000-HW6)
- Solahd Power Systems