Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Din Rail Power Supply, 40 A, 960 W

  • Mfr # SVL4024480

  • Zoro # G502745291


product price: $580.99
/ea
Free Shipping & Returns

Key Features

Phase - Electrical
Three
Features
Convection Cooling, LED, Over Temperature Protection, Over Voltage Protection, Overload Protection, Power Factor Correction, Short Circuit Protection
Style
Switching
Power Rating
960W
Hz
50 Hz to 60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVL4024480
Zoro #
G502745291
UPC #
-
Country of Origin
India

Dimensions

Width
10 in
Depth
4.62 in
Height
4.76 in
Overall Height
4.76 in
Overall Depth
4.62 in
Overall Width
10 in

Details

Item
DC Power Supply
Phase - Electrical
Three
Features
Convection Cooling, LED, Over Temperature Protection, Over Voltage Protection, Overload Protection, Power Factor Correction, Short Circuit Protection
Style
Switching
Power Rating
960W
Hz
50 Hz to 60 Hz
Mounting
DIN Rail
Input Voltage
480V AC
Operating Temp. Range
-25 Degrees to 80 Degrees C
Case Material
Metal Case
Output Voltage
24V DC
Hold Up Time
Greater Than 20 msec at 3 x 400 V AC and 3 x 500 V AC
Peak Amps
60 A
Standards
CE, cRUus, cULus
Output Amps
40
Status Indicator
Green LED (OK)
Output Power - Rated
960 W
Manufacturer Warranty
2 yr Limited
Mean Time Between Failures (MTBF)
300,000 hr
Phase
Three
Input Frequency - Nominal
50/60 Hz
IP Rating
IP20
Operating Temperature - Minimum
-4 Degrees F
Output Voltage - Nominal
24 V DC
Operating Temperature - Maximum
158 Degrees F
Current - Output
40 A
Output Voltage - Minimum
24 V DC
Housing Material
Metal
Special Features
Convection Cooling, Overload Protection, Overtemperature Protection, Overvoltage Protection, Power Factor Correction, Protection Diagnostics, Short Circuit Protection
Power Supply Style
Switching
Series
SVL

Description

DC Power Supply, Input Voltage 480V AC, Output Voltage 24V DC, Power Rating 960W, Output Amps 40, Mounting DIN Rail, Switching, Case Material Metal Case, Height 4.76 in, Width 10 in, Depth 4.62 in, Series SVL, Hz 50 Hz to 60 Hz, Phase - Electrical Three, Peak Amps 60 A, IP Rating IP20, Hold Up Time Greater Than 20 msec at 3 x 400 V AC and 3 x 500 V AC, Status Indicator Green LED (OK)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.