Zoro Homepage

Din Rail Power Supply, 6 A, 30 W

  • Mfr # SVL65100

  • Zoro # G102745288


product price: $65.69
/ea

Key Features

Standards
CE, cRUus, cULus
Depth
3.52 in
Hold Up Time
100 msec, 20 msec
Output Amps
6
Case Material
Metal Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVL65100
Zoro #
G102745288
UPC #
-
Country of Origin
India

Dimensions

Depth
3.52 in
Width
1.18 in
Height
2.95 in
Overall Width
1.18 in
Overall Height
2.95 in
Overall Depth
3.52 in

Description

DC Power Supply, Input Voltage 100 to 240V AC, Output Voltage 5V DC, Power Rating 30W, Output Amps 6, Mounting DIN Rail, Switching, Case Material Metal Case, Height 2.95 in, Width 1.18 in, Depth 3.52 in, Series SVL, Hz 50 Hz to 60 Hz, Phase - Electrical Single, Peak Amps 35 A at 115 V AC, 60 A at 230 V AC, IP Rating IP20, Hold Up Time 100 msec, 20 msec, Status Indicator Green LED (OK)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.