Zoro Homepage

Power Conditioner, 2.1A at 480V AC, 4.2A at 240V AC, 4.8A at 208V AC, 8.3A at 120V AC Max Amps

  • Mfr # 63232108

  • Zoro # G3323406


product price: $1,705.99
/ea
Free Shipping & Returns

Key Features

Max. Amps
2.1A at 480V AC, 4.2A at 240V AC, 4.8A at 208V AC, 8.3A at 120V AC
Input Voltage
120/208/240/480V
Power Rating
1kVA
Hardwired/Corded
Hardwired
Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63232108
Zoro #
G3323406
UPC #
783472561667
Country of Origin
United States

Dimensions

Height
17 in
Depth
7 in
Width
9 in

Description

Power Conditioner, Mounting Type Panel Mount, Max. Amps 2.1A @ 480V AC, 4.2A @ 240V AC, 4.8A @ 208V AC, 8.3A @ 120V AC, Input Voltage 110 to 415V AC, 120 to 600V AC, Output Voltage 110 to 240V AC, 120 to 240 VAC, Power Rating 1kVA, Output Watts 1,000 W, Hardwired, Width 9 in, Depth 7 in, Height 17 in, Phase Single, Voltage Regulation Percent +/-3, Cord Length No Cord, Number of Outlets 0, Features Harmonic Filtering, Standards UL1012/CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.