Power Conditioner, 12.5A at 240V AC, 14.4A at 208V AC, 25A at 120V AC, 6.3A at 480V AC Max Amps

  • Mfr # 23232308

  • Zoro # G5807654


product price:  $5,513.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Max. Amps
12.5A at 240V AC, 14.4A at 208V AC, 25A at 120V AC, 6.3A at 480V AC
Input Voltage
120/208/240/480V
Power Rating
3kVA
Hardwired/Corded
Hardwired
Height
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23232308
Zoro #
G5807654
UPC #
783472220809
Country of Origin
United States

Dimensions

Height
19 in
Depth
10 in
Width
13 in
Cord Length
No Cord

Details

Item
Power Conditioner
Max. Amps
12.5A at 240V AC, 14.4A at 208V AC, 25A at 120V AC, 6.3A at 480V AC
Input Voltage
120/208/240/480V
Output Voltage
120/240V
Power Rating
3kVA
Output Watts
3,000 W
Hardwired/Corded
Hardwired
Phase
1
Voltage Regulation %
+/-1
Number of Outlets
0
Standards
CSA C22.2 No. 66, RoHS, UL1012
Mounting Type
Panel Mount
Efficiency
At Full Load: Up to 92%
Hertz
60 Hz
Operating Temperature
-20°C to +50°C
KVA Rating
30 VA-7.5 kVA
Input Voltage Range
120, 208, 240, 480 Vac
Overload Capability
Current limited at 1.65 times rated current
Operating Temperature - Maximum
122 Degrees F
Manufacturer Warranty
10 yr Limited
Maximum Current
25 A
Frequency
60 Hz
Voltage Regulation
+/-1%
Housing Material
Galvanized Sheet Metal
Operating Temperature - Minimum
-4 Degrees F

Description

Power Conditioner, Mounting Type Panel Mount, Max. Amps 12.5A @ 240V AC, 14.4A @ 208V AC, 25A @ 120V AC, 6.3A @ 480V AC, Input Voltage 120/208/240/480V AC, Output Voltage 120/240V AC, Power Rating 3kVA, Output Watts 3,000 W, Hardwired, Width 13 in, Depth 10 in, Height 19 in, Phase Single, Voltage Regulation Percent +/-1, Cord Length No Cord, Number of Outlets 0, Standards CSA C22.2 No. 66, RoHS, UL1012

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.