Zoro Homepage

Power Supply 24V, 50W, 2.1A

  • Mfr # SVL224100

  • Zoro # G6891777


product price: $95.39
/ea
Free Shipping & Returns

Key Features

Input Voltage
100 to 240V AC
Phase - Electrical
Single
Output Voltage
24V DC
Power Rating
50W
Output Amps
2.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVL224100
Zoro #
G6891777
UPC #
-
Country of Origin
India

Dimensions

Height
2.95 in
Width
1.18 in
Depth
3.52 in
Overall Height
2.95 in
Overall Width
1.18 in
Overall Depth
3.52 in

Details

Item
DC Power Supply
Input Voltage
100 to 240V AC
Phase - Electrical
Single
Output Voltage
24V DC
Power Rating
50W
Output Amps
2.1
Mounting
DIN Rail
Style
Switching
Case Material
Metal Case
Hold Up Time
20 msec, 90 msec at 230 V AC
Hz
50 Hz to 60 Hz
IP Rating
IP20
Standards
CE, cRUus, cULus
Series
SVL
Features
Convection Cooling, LED, Over Temperature Protection, Over Voltage Protection, Overload Protection, Power Factor Correction, Short Circuit Protection
Operating Temp. Range
-20 Degrees to 70 Degrees C
Status Indicator
Green LED (OK)
Peak Amps
35 A at 115 V AC, 65 A at 230 V AC
Housing Material
Metal
Operating Temperature - Maximum
158 Degrees F
Input Frequency - Nominal
50/60 Hz
Operating Temperature - Minimum
-4 Degrees F
Output Voltage - Minimum
24 V DC
Power Supply Style
Switching
Output Voltage - Nominal
24 V DC
Mean Time Between Failures (MTBF)
350,000 hr
Output Noise - Maximum
75 mV
Start Up Time - Maximum
3,000 msec
Manufacturer Warranty
2 yr Limited
Special Features
Convection Cooling, Overload Protection, Overtemperature Protection, Overvoltage Protection, Power Factor Correction, Protection Diagnostics, Short Circuit Protection
Current - Output
2.1 A
Output Power - Rated
50 W
Phase
Single

Description

DC Power Supply, Input Voltage 100 to 240V AC, Output Voltage 24V DC, Power Rating 50W, Output Amps 2.1, Mounting DIN Rail, Switching, Case Material Metal Case, Height 2.95 in, Width 1.18 in, Depth 3.52 in, Series SVL, Hz 50 Hz to 60 Hz, Phase - Electrical Single, Peak Amps 35 A at 115 V AC, 65 A at 230 V AC, IP Rating IP20, Hold Up Time 20 msec, 90 msec at 230 V AC, Status Indicator Green LED (OK)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.