Men's Polo Shirt, 35% Polyester, 65% Cotton, No Pocket(s), Red, XL
Mfr # 3603 RED XL
Zoro # G2829358
product price:Â $16.68
/eaKey Features
Color
Red
Material
35% Polyester, 65% Cotton
Fabric Weight
6 oz
Pockets
No
Gender
Men's
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3603 RED XL
Zoro #
G2829358
UPC #
-
Country of Origin
Pakistan
Dimensions
Size
XL
Sleeve Length
Short Sleeve
Fits Chest Size
47 in
Maximum Chest Size
47 in
Details
Item
Polo Shirt
Color
Red
Material
35% Polyester, 65% Cotton
Fabric Weight
6 oz
Pockets
No
Gender
Men's
Number of Outside Pockets
0
Type
Short
Style
Polo
Description
Polo Shirt, Gender Men's, Style Polo, Material 35 Percent Polyester, 65 Percent Cotton, Fabric Weight 6 oz, Number of Outside Pockets 0, Color Red, Sleeve Type Short, Sleeve Length Short Sleeve, Size XL, Maximum Chest Size 47 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.