Men's Polo Shirt, Polyester, No Pocket(s), Black, L
Mfr # 6130 L BLACK
Zoro # G2825447
product price:Â $21.69
/eaKey Features
Size
L
Material
Polyester
Fabric Weight
4.4 oz
Pockets
No
Gender
Men's
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6130 L BLACK
Zoro #
G2825447
UPC #
-
Country of Origin
Viet Nam
Dimensions
Size
L
Sleeve Length
11 in
Length
31 1/2 in
Fits Chest Size
42 in to 44 in
Maximum Chest Size
44 in
Minimum Chest Size
42 in
Details
Item
Polo Shirt
Color
Black
Material
Polyester
Fabric Weight
4.4 oz
Pockets
No
Gender
Men's
Style
Polo
Binding
3-Button Placket
Number of Outside Pockets
0
Type
UPF 30
Description
Polo Shirt, Gender Men's, Style Polo, Material Polyester, Fabric Weight 4.4 oz, Number of Outside Pockets 0, Color Black, Sleeve Type Short, Sleeve Length 11 in, Size L, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Length 31 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.