This item is Discontinued.

Solar Shield Men's Polo Shirt, Polyester, No Pocket(s), Blue, 2XL 6130 2XL CAROLINA BLUE

This item is Discontinued.

Solar Shield

Men's Polo Shirt, Polyester, No Pocket(s), Blue, 2XL (Discontinued)

Mfr # 6130 2XL CAROLINA BLUE
Zoro # G2827109
Country of Origin Viet Nam
Category Work Shirts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6130 2XL CAROLINA BLUE
Zoro #
G2827109
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
2XL
Sleeve Length
11 1/2 in
Length
33 1/2 in
Fits Chest Size
48 in to 50 in
Minimum Chest Size
48 in
Maximum Chest Size
50 in

Details

Item
Polo Shirt
Color
Blue
Material
Polyester
Fabric Weight
4.4 oz
Pockets
No
Gender
Men's
Style
Polo
Binding
3-Button Placket
Number of Outside Pockets
0
Type
UPF 30

Description

Polo Shirt, Gender Men's, Style Polo, Material Polyester, Fabric Weight 4.4 oz, Number of Outside Pockets 0, Color Blue, Sleeve Type Short, Sleeve Length 11 1/2 in, Size 2XL, Maximum Chest Size 50 in, Minimum Chest Size 48 in, Length 33 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.