This item is Discontinued.

Solar Shield Men's Polo Shirt, Polyester, No Pocket(s), Green, XL 6130 XL GREEN

This item is Discontinued.

Solar Shield

Men's Polo Shirt, Polyester, No Pocket(s), Green, XL (Discontinued)

Mfr # 6130 XL GREEN
Zoro # G2826585
Country of Origin Viet Nam
Category Work Shirts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6130 XL GREEN
Zoro #
G2826585
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
XL
Sleeve Length
11 1/4 in
Fits Chest Size
46 in to 48 in
Length
32 1/2 in
Maximum Chest Size
48 in
Minimum Chest Size
46 in

Details

Item
Polo Shirt
Color
Green
Material
Polyester
Fabric Weight
4.4 oz
Pockets
No
Gender
Men's
Type
UPF 30
Binding
3-Button Placket
Number of Outside Pockets
0
Style
Polo

Description

Polo Shirt, Gender Men's, Style Polo, Material Polyester, Fabric Weight 4.4 oz, Number of Outside Pockets 0, Color Green, Sleeve Type Short, Sleeve Length 11 1/4 in, Size XL, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Length 32 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.