Women's Polo Shirt, 35% Cotton, 65% Polyester, No Pocket(s), Blue, M

  • Mfr # 3302 M CAROLINA BLUE

  • Zoro # G2826795


product price:  $14.17
/ea

Key Features

Material
35% Cotton, 65% Polyester
Fabric Weight
5.8 oz
Pockets
No
Gender
Women's
Sleeve Length
7 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3302 M CAROLINA BLUE
Zoro #
G2826795
UPC #
-
Country of Origin
Pakistan

Dimensions

Size
M
Sleeve Length
7 1/4 in
Fits Chest Size
35 in to 37 in
Length
25 1/2 in
Minimum Chest Size
35 in
Maximum Chest Size
37 in

Details

Item
Polo Shirt
Color
Blue
Material
35% Cotton, 65% Polyester
Fabric Weight
5.8 oz
Pockets
No
Gender
Women's
Style
Polo
Binding
3-Button Placket
Type
Easy Care
Number of Outside Pockets
0

Description

Polo Shirt, Gender Women's, Style Polo, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 5.8 oz, Number of Outside Pockets 0, Color Blue, Sleeve Type Short, Sleeve Length 7 1/4 in, Size M, Maximum Chest Size 37 in, Minimum Chest Size 35 in, Length 25 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.