SOL4502 2.5A 6-12 V Battery Maintainer

  • Mfr # SOL4502
  • Zoro # G904135362
product price: 
$
65.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SOL4502
Zoro #
G904135362
UPC #
10271024223
Country of Origin
China

Description

The 4502 from CHARGE IT! delivers accurate, reliable and convenient smart charging to a wide variety of battery types and sizes. Perfect for charging and maintaining the batteries found in cars, trucks, SUVs, vans, personal watercraft, motorsports vehicles, motorcycles and more. It delivers a 2.5 amp charge in 12 Volt mode via its automatic multi-stage charging sequence. Its small clamps are ideal for powersports, watercraft and other applications where access is difficult. Its display indicates charging status. Meets efficiency requirements for sale in California and Oregon

Features
  • 6 and 12 Volt operation
  • 2.5A 12V charge rate
  • Fully automatic operation
  • Safe for all lead acid battery types
  • Maintains batteries once full charge has been reached
Specifications
  • Dimension: 8" H x 4" W x 4" L
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.