This item is Discontinued.

Solartech Power Polycrystalline Solar Panel, 35.1V DC, 72 Cells, 4mm PV SPM135P-SWP-FN

Polycrystalline Solar Panel, 35.1V DC, 72 Cells, 4mm PV (Discontinued)

  • Mfr # SPM135P-SWP-FN
  • Zoro # G8320313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPM135P-SWP-FN
Zoro #
G8320313
UPC #
-
Country of Origin
Unknown

Dimensions

Width
26 in
Depth
1 31/32 in
Height
57 11/16 in
Cable Length
3 ft

Details

Item
Solar Panel
Cell Type
Polycrystalline
Number of Cells
72
Connector
4mm PV
Open Circuit Voltage
42.7V DC
Short Circuit Current
4.30A
Nominal Output Power
135W
Standards
UL 1703, ETL C1D2
Frame
Yes
Green Environmental Attribute
Product Contributes to Providing Renewable Energy
Panel Max. Power Point Voltage
35.1V DC
Power Tolerance
-5% to +5%
Operating Temp. Range
-40 Degrees to 185 Degrees F
Panel Max. Power Point Current
3.98A
Max. System Voltage
1000V DC (TUV)/600V DC (UL)
Max. Power Point Voltage
35.1VDC
Max. Power Point Current
3.98A

Description

Solar Panel, Number of Cells 72, Connector 4mm PV, Cable Length 3 ft, Cell Type Polycrystalline, Power Tolerance -5 Percent to +5 Percent, Short Circuit Current 4.30A, Standards UL 1703, ETL C1D2, Open Circuit Voltage 42.7V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.