Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Solartech Power Polycrystalline Solar Panel, 85 W, 17.9V DC, 4.84 A, 36 Cells, 4mm PV SPM085P-TS-N

Polycrystalline Solar Panel, 85 W, 17.9V DC, 4.84 A, 36 Cells, 4mm PV (Discontinued)

  • Mfr # SPM085P-TS-N
  • Zoro # G8373032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPM085P-TS-N
Zoro #
G8373032
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Width
26.3 in
Overall Height
39.9 in
Overall Depth
1.38 in
Cable Length
3 ft
Height
39 15/16 in
Width
26 5/16 in
Depth
1 3/8 in

Details

Item
Solar Panel
Maximum Power Point
85 W
Cell Type
Polycrystalline
Voltage @ Maximum Power Point
17.9V DC
Current @ Maximum Power Point
4.84 A
Number of Cells
36
Connector
4mm PV
Max. System Voltage
1000V DC (TUV)/600V DC (UL)
Green Environmental Attribute
Product Contributes to Providing Renewable Energy
Short Circuit Current
5.17 A
Operating Temp. Range
-40 Degrees to 185 Degrees F
Frame
Yes
Power Tolerance
+/-5%
Standards
ETL Class I, Division 2, Groups A, B, C and D, UL Listed 1703
Open Circuit Voltage
21.9 V
Module Efficiency
12.53 %
Weight
19.8 lb
Includes
Junction Box
Compatible with Brand
SolarTech
Temperature Coefficient of PM
-0.46%/ Degrees K
Frame Material
Anodized Aluminum
Maximum System Voltage
600V (UL)
Rated Snow/Wind Load
30 lb/sq ft
Junction Box IP Rating
IP65
Normal Operating Cell Temperature (NOCT)
48 Degrees C
Manufacturer Warranty
12 yr 90% Power Output, 2 yr Materials and Worksmanship, 25 yr 80% Power Output
Compatible with Series
N-Series
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
Maximum Series Fuse Rating
12 A
Panel Max. Power Point Current
4.84 A
Panel Max. Power Point Voltage
17.9V DC
Nominal Output Power
85 W

Description

Solar Panel, Maximum Power Point 85 W, Number of Cells 36, Voltage @ Maximum Power Point 17.9 V, Current @ Maximum Power Point 4.84 A, Connector MC4, Cable Length 3 ft, Overall Height 39.9 in, Overall Width 26.3 in, Overall Depth 1.38 in, Compatible with Series N-Series, Includes Junction Box, Cell Type Polycrystalline, Compatible with Brand SolarTech, Weight 19.8 lb, Power Tolerance +/-5 Percent, Short Circuit Current 5.17 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.