Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Solartech Power Polycrystalline Solar Panel, 90 W, 35V DC, 2.59 A, 72 Cells, Drop In SPM090-WP-F

Polycrystalline Solar Panel, 90 W, 35V DC, 2.59 A, 72 Cells, Drop In (Discontinued)

  • Mfr # SPM090-WP-F
  • Zoro # G7925504
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPM090-WP-F
Zoro #
G7925504
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Width
26.31 in
Overall Height
36.94 in
Overall Depth
1.38 in
Cable Length
No Cable
Height
36 15/16 in
Depth
1 3/8 in
Width
26 5/16 in

Details

Item
Solar Panel
Maximum Power Point
90 W
Cell Type
Polycrystalline
Voltage @ Maximum Power Point
35V DC
Current @ Maximum Power Point
2.59 A
Number of Cells
72
Connector
Drop In
Green Environmental Attribute
Product Contributes to Providing Renewable Energy
Standards
ETL C1D2, UL Listed 1703
Open Circuit Voltage
42.6 V
Max. System Voltage
1000V DC (TUV)/600V DC (UL)
Short Circuit Current
2.59 A
Module Efficiency
13.4 %
Frame
Yes
Weight
19.8 lb
Power Tolerance
+/-5%
Operating Temp. Range
-40 Degrees to 185 Degrees F
Maximum Operating Temperature
185 Degrees F
Rated Snow/Wind Load
30 lb/sq ft
Compatible with Brand
SolarTech
Maximum System Voltage
1,000V (UL)
Frame Material
Aluminum
Minimum Operating Temperature
-40 Degrees F
Compatible with Series
W-Series
Panel Max. Power Point Current
2.59 A
Panel Max. Power Point Voltage
35.0V DC
Nominal Output Power
90 W

Description

Solar Panel, Maximum Power Point 90 W, Number of Cells 72, Voltage @ Maximum Power Point 35 V, Current @ Maximum Power Point 2.59 A, Connector Junction Box, Cable Length No Cable, Overall Height 36.94 in, Overall Width 26.31 in, Overall Depth 1.38 in, Compatible with Series W-Series, Cell Type Polycrystalline, Compatible with Brand SolarTech, Weight 19.8 lb, Power Tolerance +/-5 Percent, Short Circuit Current 2.59 A, Standards ETL C1D2, UL Listed 1703, Open Circuit Voltage 42.6 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.