Polycrystalline Solar Panel, 10 W, 17.3V DC, 0.59 A, 36 Cells, Open End (Discontinued)
- Mfr # SPM010P-A
- Zoro # G8379113
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPM010P-A
Zoro #
G8379113
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Width
8.82 in
Overall Height
13.8 in
Overall Depth
0.98 in
Cable Length
9 ft
Width
11 13/16 in
Depth
63/64 in
Height
13 25/32 in
Description
Solar Panel, Maximum Power Point 10 W, Number of Cells 36, Voltage @ Maximum Power Point 17.3 V, Current @ Maximum Power Point 0.59 A, Connector Open End, Cable Length 9 ft, Overall Height 13.8 in, Overall Width 8.82 in, Overall Depth 0.98 in, Compatible with Series M-Series, Includes Junction Box, Cell Type Polycrystalline, Compatible with Brand SolarTech, Weight 3.3 lb, Power Tolerance +/-5 Percent, Short Circuit Current 0.64 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.