Zoro Homepage
This item is Discontinued.
Solartech Power Polycrystalline Solar Panel, 50 W, 17.5V DC, 2.9 A, 36 Cells, Drop In SPM050P-BP

Polycrystalline Solar Panel, 50 W, 17.5V DC, 2.9 A, 36 Cells, Drop In (Discontinued)

  • Mfr # SPM050P-BP
  • Zoro # G8309183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPM050P-BP
Zoro #
G8309183
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Width
21.2 in
Overall Height
32.8 in
Overall Depth
1.97 in
Cable Length
No Cable
Height
32 11/16 in
Depth
1 31/32 in
Width
21 1/8 in

Description

Solar Panel, Maximum Power Point 50 W, Number of Cells 36, Voltage @ Maximum Power Point 17.5 V, Current @ Maximum Power Point 2.9 A, Connector Junction Box, Cable Length No Cable, Overall Height 32.8 in, Overall Width 21.2 in, Overall Depth 1.97 in, Compatible with Series J-Series, Includes Junction Box, Cell Type Polycrystalline, Compatible with Brand SolarTech, Weight 13.42 lb, Power Tolerance +/-5 Percent, Short Circuit Current 3.2 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.