
Amita 3 Aluminum 3-Blade Propeller - RH, 14.5in Diameter x 19in Pitch
Mfr # 4511-145-19
Zoro # G915562621
product price:Â $156.99
/ea
Free Shipping & Returns
Key Features
Depth
15.63 in
Color
Black
Length
15.63 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4511-145-19
Zoro #
G915562621
UPC #
824375018428
Country of Origin
Taiwan, Province of China
Dimensions
Depth
15.63 in
Length
15.63 in
Details
Color
Black
Material
Aluminum
Description
Each Solas boat propeller is balanced and precision made with superior materials for a higher strength and thinner blade that is smooth, fast, efficient and tough. Solas aluminum propellers are squeeze-cast and coated with four paint layers. The Amita 3 propeller offers a stronger blade with better performance with outstanding acceleration and top speed. 14.5 Diameter. 19 Pitch. Right Hand Rotation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.