Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Discharge Silencer

  • Mfr # CAM-SW8109-100C

  • Zoro # G916099607


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Fitting Material
Cast Aluminum
Body Material
Aluminum
Minimum Operating Temperature
-15 Degrees F
Filter Element Material
Polyester
Noise Reduction Rating
30 dBA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAM-SW8109-100C
Zoro #
G916099607
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
1 15/16 in
Outside Diameter
4 1/4 in
Air Outlet Size
1 in
Air Inlet Size
1 in

Details

Fitting Material
Cast Aluminum
Body Material
Aluminum
Item
Discharge Silencer
Minimum Operating Temperature
-15 Degrees F
Filter Element Material
Polyester
Noise Reduction Rating
30 dBA
Air Inlet Type
FPT
Air Outlet Gender
Female
Maximum Operating Temperature
220 Degrees F
Air Inlet Gender
Female
Maximum Operating Pressure
150 psi
For Fluid Type
Air Compressor
Air Outlet Type
FPT
Material Filtered
Air

Description

Discharge Silencer, Air Inlet Size 1 in, Air Inlet Type FPT, Air Inlet Gender Female, Hex Size 1 15/16 in, Filter Element Material Polyester, Maximum Operating Pressure 150 psi, Minimum Operating Temperature -15 Degrees F, Maximum Operating Temperature 220 Degrees F, Noise Reduction Rating 30 dBA, Fitting Material Cast Aluminum, Air Outlet Gender Female, Air Outlet Size 1 in, Air Outlet Type FPT, Body Material Aluminum, For Fluid Type Air Compressor, Material Filtered Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.