Zoro Homepage

Discharge Silencer

  • Mfr # RQL-200

  • Zoro # G616099624


product price: $736.99
/ea
Free Shipping & Returns

Key Features

Inlet Type
NPT
Minimum Operating Temperature
-15 Degrees F
Outlet Size
2 in
Maximum Operating Temperature
220 Degrees F
Outside Diameter
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RQL-200
Zoro #
G616099624
UPC #
-
Country of Origin
United States

Dimensions

Outlet Size
2 in
Outside Diameter
8 in
Inlet Size
2 in
Overall Length
31.25 in

Details

Item
Discharge Silencer
Inlet Type
NPT
Minimum Operating Temperature
-15 Degrees F
Maximum Operating Temperature
220 Degrees F
Maximum Operating Pressure
14.7 psig
Outlet Type
NPI
Maximum Air Flow
175 scfm
Noise Reduction Rating
15 dBA
Construction
Catbon Steel
Finish
Powder Coat
Series
RQL
Connection Orientation
Right Angle

Description

Discharge Silencer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.